Abbotsford
mil48731092

MILWAUKEE 48-73-1092 BOLT™ Safety Helmet Sweat Band

Price $15.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1092

Description

The MILWAUKEE® Safety Helmet Sweat Band allows professionals to be more comfortable and stay cool. The sweat band features soft, comfortable padding for all day comfort. The strap's moisture-wicking fabric lets professionals stay cool and dry fast. This antimicrobial sweat band prevents odor and bacteria build-up, providing long-term use. This machine-washable sweatband is removable and is compatible with all Milwaukee Safety Helmets.


Antimicrobal - Prevents Odor and Bacteria

Compatible with Milwaukee® Safety Helmets

Removable and Marchine Washable

Soft Polyester Construction for Comfort

Sweat Band Keeps Sweat Out of Eyes to Prevent Glasses Fogging and Better Comfort

Attaches to Suspension with Velcro and hooks

Lightweight Design for All Day Wear

Specifications

Brand Name Milwaukee Tool Sub Brand BOLT™
Color Black Material Polyester
UPC 045242609925

Packages

1 - UNIT - 1