Abbotsford
milm850g4030

MILWAUKEE M850G-4030 FREEFLEX™ Unlined Bib Overalls 40x30

Price $179.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:M850G-4030

Description

Part of the MILWAUKEE® FREEFLEX™ Collection, the MILWAUKEE® Unlined Bib Overalls are BUILT FOR MOVEMENT. The FREEFLEX™ Unlined Bibs are engineered to move freely on the jobsite with integrated 4-way stretch and a custom crotch gusset. Designed for year-round use, the unlined bibs are built with adjustable shoulder straps and durable lightweight fabrics for easy layering with less bulk. Milwaukee® FREEFLEX™ products are developed in collaboration with feedback from users across the trades through continuous jobsite research.


Engineered To Move Freely: 4-way stretch fabric and custom crotch gusset allow for effortless kneeling and crouching

Lightweight, broken-in comfort

Jobsite Durability: triple-stitched high wear zones covering the legs and back

Reinforced 9-Pocket Design: secure chest zipper pocket and unique fold-over stitch design to prevent tears and holes

Utility and hammer loops

Built-In-Knee Pad Inserts: fits most kneepad insert sizes

Specifications

Brand Name Milwaukee® Closure Type Buckle
Color Gray UPC 045242854233

Packages

1 - UNIT - 1