Abbotsford
mil78007

MILWAUKEE 78-007 2.5 in. x 3.5 in. Red Stake Flags

Price $18.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:78-007

Description

The Empire 2.5 in. x 3.5 in. red flag stakes (100-pack) are brightly colored for long-distance visibility. Ideal for a variety of applications such as marking irrigation lines, utility lines, boundaries and more. These stakes can also be used for plant positioning, soil types and spray areas. Backed by an unparalleled production process Empire serves users with a wide variety of application-specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 78-007 stake flags comes in a red color. The wire stem is 21 in. in length for marking trails, surveying projects and similar tasks.


100-pack

21 in. wire stem

3.5 in. x 2.5 in. flag

Highly visible

Plastic

Red Flags

Made from heavy-duty stretch tape

Made in the USA

Specifications

Brand Name Empire Sub Brand EMPIRE
Type Stake Flag Length 21 in
Width 2.5 in Thickness 1.5 mil
Material Plastic,Wire UPC 015812780071

Packages

5 - UNIT - (5)