Abbotsford
watci355w

WATT STOPPER 120/277/347V CI-355 Series Passive Infrared Line Voltage Ceiling Sensor, White

Price $180.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:CI355

Description

Wattstopper’s CI-355 passive infrared (PIR) occupancy sensor automatically turns lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, low-profile appearance and provides 360 degrees of coverage.FEATURES AND BENEFITS:- Auto set automatically selects optimal time delay and sensitivity settings- Architecturally appealing low profile appearance- 360° coverage- Terminal wiring for quick and easy installation- Operates at 120, 277 or 347VAC, 50/60Hz- Walk-through mode increases savings potential

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Line Voltage Occupancy Sensor Type Commercial Ceiling Sensor
Voltage Rating 100 - 347 VAC Sensor Type Passive Infrared
Sensing Distance 13.4 m Viewing Angle 0 - 360°
Color White Mounting Type Ceiling
Frequency Rating 0 - 60 Hz Maximum Load Capacity 1500 W
Material Plastic Dimensions 25.9 mm D
Application For Office Spaces, Classrooms, Aisleways, Warehouses UPC 754182914333

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok