Abbotsford
pasl630fi

PASS & SEYMOUR L630-FI 30Amp 250V 2-Pole/3-Wire Turnlok® NEMA L630 Flanged Inlet, Gray

Price $90.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L630FI

Description

Turnlok Flanged Inlet, 3wire 30amp 250volt, Gray.FEATURES AND BENEFITS:• Interior components constructed of high-grade brass material for physical and electrical integrity.• High-impact thermoplastic housing withstands on-the-job abuse.• Ratings and NEMA configurations are clearly visible on flange face, for fast I.D. while in use.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Flanged Inlet Type Straight, Locking
Voltage Rating 250 V Amperage Rating 30 A
Conductor Size 18-10 AWG Phase 3
Material Thermoplastic Color Gray
Diameter 3.12 in NEMA Rating L6-30P
Standards UL 498 Application Commercial
UPC 785007263022

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 1800 - SKID - 1800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok