Abbotsford
gmlshwp

GM LIGHTING SHWP 120V LUXcontrol SMART WIFI Plug, White

Price $23.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:SHWP

Description

LUXcontrol™ SMART WIFI Plug provides energy saving performance and wireless control with GM’s LUXcontrol™ App. Create customized schedules, set timers and turn devices ON/OFF from the comfort of mobile phone or tablet.

Specifications

Brand Name GM Lighting Sub Brand LUXcontrol™
Item Name Smart Wi-Fi Plug-In Outlet Type Standard
Voltage Rating 120 V Amperage Rating 10 A
Interrupt Rating 1200 W Dimensions 1.99 in L x 1.99 in W x 1.99 in H
Frequency Rating 2.4 GHz Number of Outlets 1
Color/Finish White Temperature Rating -4 to 120 °F
For Use With Google Assistant and Amazon Alexa Standards FCC Part15 Approved, UL60950, UL498 Listed
UPC 849951016476

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok