Abbotsford
wrm77000n

WIREMOLD 77000N 15Amp Basic Surge Protector, Putty White

Price $69.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:77000N

Description

Plug-in workstation surge protector, 8 outlet. Lighted switch, Impact-resistant putty white polymeric housing, 6 ft 14/3 SJT putty white cord with NEMA 5-15 plug, Maximum surge current 6500 A, Keyhole mounting.


8 outlets spaced for plugin transformers

Lighted switch

Impact-resistant putty white polymeric housing

15A

6' (1.8m) 14/3 SJT putty white cord with NEMA 5-15 plug

Maximum surge

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Surge Power Strip Type Multi-Outlet, Rectangular
Voltage Rating 120 V Amperage Rating 15 A
Number of Outlets 8 NEMA Configuration 5-15
Interrupt Rating 6500 A Cord Length 1.8 m
Color White Indicator Type LED
Material Polymer Dimensions 14 in
Mounting Key Hole Temperature Rating 0 - 65 °C
Standards UL File Number E66421 Application Commercial, Office, Residential
UPC 024006000017

Packages

1 - UNIT - 1 6 - UNIT - 6