minmms370

MINUTEMAN POWER TECHNOLOGIES MMS Series 7-Outlet Surge Suppressor with inchChild Safety inch Covers

In Stock
Price $36.91 / EA
Qty EA
Manufacturer:MINUTEMAN
Manufacturer #:mms370

Description

Minuteman's MMS Series AC Surge Protector products defend non-critical equipment (peripherals, printers, etc.) against spikes and surges in power which can cause catastrophic damage. FEATURES: • Seven fixed grounded outlets • Child safety covers • Wall mountable • Lifetime limited warranty • UL 1449 certified • $50,000 connected equipment warranty protection • 1080 Joules

Specifications

Brand Name Minuteman Power Technologies Item Name Surge Protection Device
Type AC Line, Standard Voltage Rating 120 V
Power Rating 1800 W Modes of Protection L-N, L-G, N-G
Number of Outlets 7 Series/Model MMS
Amperage Rating 15 A Energy Rating 1080 J
Peak Surge Current 72000 A Clamping Voltage 400 V
Dimensions 12.76 in L x 4-1/4 in W x 1.77 in H Mounting Type Wall
Warranty Limited Lifetime Includes Child Safety Cover
Standards cUL Listed, UL 1449, UL 1363

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok