Abbotsford
levafrbfw

LEVITON AFRBF-W Self Grounding AFCI Receptacle 20 A, White

Price $62.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:AFRBF-W

Description

The SmartlockPro® outlet branch circuit (OBC) AFCI receptacle offers advanced technology to help protect against electrical fires resulting from arc-faults. Designed to detect a wide range of potentially hazardous arc-faults resulting from damage in branch circuit wiring as well as extensions to branches such as appliances and cord sets the OBC AFCI responds by interrupting power. This helps reduce the likelihood of the home’s electrical system being an ignition source of a fire. Often unseen, arc-faults can occur anywhere in the home’s electrical system including within walls, at loose electrical connections or within electrical cords accidently damaged by impinging furniture. AFCI’s are now required by the National Electrical Code® in many areas of the home.

Specifications

Brand Name Leviton Item Name AFCI Receptacle
Type Self Grounding Voltage Rating 125 VAC
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Material Thermoplastic
Color White Finish Matte
Grounding Self-Grounding Dimensions 42.7 mm W x 32.3 mm D x 106.9 mm H
Mounting Type Wall, Flush Standards UL Listed, CSA Certified
UPC 078477622490

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok