
PASS & SEYMOUR PTRA6STRBP 6" PlugTail Connector, Right Angle with WAGO Connector, Stranded
Description
PlugTail® Connectors Right Angle with WAGO Connector Stranded 6"FEATURES AND BENEFITS:• Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.• Large brass contacts snugly terminate on device blade terminals.• Pre-stripped connector leads fasten to conductors, easier than standard pigtails.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Connector | Type | Right Angle |
Size | 7-1/2 in | Wire Type | Lead |
Number of Poles | 2 | Number of Wires | 3 |
Wire Length | 6 in | Conductor Size | 12 AWG |
Material | Polycarbonate | Color | Gray |
Finish | Matte | Dielectric Strength | 2000 V |
Mounting Type | Device, Wall | Temperature Rating | -40 degrees C |
For Use With | PlugTail Receptacle Only | Standards | cULus, UL 498 Listed |
Application | For Commercial Use | UPC | 785007278255 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 125 - UNIT - 125 | 4400 - SKID - 4400 |