Abbotsford
cwd6252la

COOPER INDUSTRIES 6252LA-BU 15Amp 125V Decorator Duplex Receptacle - Back & Side Wire, Light Almond

Price $8.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:6252LA-BU

Description

15Amp 125V Decorator Duplex Receptacle - Back & Side Wire, Light Almond

Specifications

Brand Name Eaton Item Name Straight Blade Duplex Receptacle
Type Decorator, Heavy-Duty Grade Industrial
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side NEMA Rating NEMA 5-15R
Conductor Size 14-10 AWG Material High-Impact Nylon Face and PVC Base
Color Light Almond Terminal Connection Screw
Grounding Auto-Grounding Contact Material Brass
Dimensions 1.32 in L x 0.84 in W x 4.19 in H Mounting Type Flush
Standards cULus Listed, Federal Specification Classification 6233 01, RoHS Compliant, NAFTA Application Commercial
UPC 032664583988

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok