Abbotsford
CWDTR1107WE

COOPER INDUSTRIES TR1107W-E 15Amp 125V Residential Grade Decorator Duplex Receptacle, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR1107W-E

Description

Eaton residential grade decorator duplex receptacle, No.14-10 AWG, 15 A, Commercial, Residential, Flush, 125 V, Side and push, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Duplex, Screw, Thermoplastic, Core pack, Tamper-resistant.

Specifications

Brand Name Cooper Industries Item Name Straight Blade Duplex Receptacle
Type Decorator, Standard, Tamper-Resistant Grade Residential
Voltage Rating 125 VAC Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Side and Push Wired
Conductor Size 14-10 AWG Material Thermoplastic
Color White Terminal Connection Screw
Grounding Grounding Contact Material Brass
Dimensions 1.3 in L x 0.69 in W x 3.81 in H Mounting Type Flush
Temperature Rating -4 to 140 °F Environmental Conditions UL 94 V-0 Flammability Rating
Standards cULus Listed, CSA C22.2, NOM Certified Application For Commercial, Residential Applications

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100