Abbotsford
cwdtr270a

COOPER INDUSTRIES TR270A 15A 125V Tamper Resistant Duplex Receptacle, Almond

Price $2.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:TR270A

Description

Eaton residential grade duplex receptacle, No.14-10 AWG, 15 A, Commercial/residential, flush, 125 V, side and push, almond, brass, impact-resistant thermoplastic face, PVC body, 5-15R, duplex, screw, thermoplastic, core pack, tamper-resistant.

Specifications

Brand Name Eaton Item Name Duplex Receptacle
Type Duplex Grade Residential
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Side and Push NEMA Rating NEMA 5-15R
Conductor Size 14-10 AWG Material Nylon
Color Almond Contact Material Brass
Mounting Type Flush Temperature Rating -20 to 70 °C
UPC 032664666490

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok