
PASS & SEYMOUR 885GRY 15Amp 125V 2-Pole/3-Wire NEMA 5-15R radiant Duplex Receptacle, Gray
Description
FEATURES AND BENEFITS:• High impact-resistant thermoplastic construction. • Extra-long strap. • Quickloop wire looping aid. • Long-term blade retention. • Tri-drive screws. • Extra-large circuit break-off tabs. • Side-access push wire release. • Ultrasonic welding of face to back body. • Side wire accepts #12 - #14 AWG solid. • Push wire accepts #14 AWG solid only. • Self-grounding models provide automatic ground clip.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Self Grounding |
Grade | Residential/Commercial | Size | 4.25" |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Material | Thermoplastic |
Color | Gray | Finish | Decor, Gloss |
Frequency Rating | 50 - 60 Hz | Terminal Connection | Screw |
Dimensions | 32.77 mm W x 25.4 mm D x 96.83 mm H | Mounting Type | Wall, Flush |
Standards | UL 498 | Application | Commercial,Residential |
UPC | 785007885088 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 200 - UNIT - 200 |