Abbotsford
wdm6720005430

WEIDMULLER 6720005430 15Amp 120VAC AC Outlet Duplex Receptacle, Black

Price $33.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:6720005430

Description

The new DIN-rail mountable duplex receptacle makes adding a 120 V maintenance AC outlet to control cabinets quick and easy. It mounts on standard 35 mm DIN rail and requires just 42 mm of rail space. An LED indicates that 120 V is applied to the module. The terminations accept slotted or Phillips screwdrivers. The mounting foot includes a latching lock, slide it open, mount the module on the DIN rail and slide the lock closed.

Specifications

Brand Name Weidmuller Item Name AC Outlet Receptacle
Voltage Rating 120 V Amperage Rating 15 A
NEMA Rating 5-15R Conductor Size 14-12 AWG
Color Black Terminal Connection Screw
Dimensions 3.9 in L x 1.65 in W x 2.01 in H Mounting Type DIN Rail
Includes Power Status LED Standards CSA Certified, File 251163, Project 2345434, According to C22.2 Number 42, cURus Listed, File E340886, UL498 and C22.2 Number 182.3 Listed

Packages

1 - UNIT - 1