Abbotsford
CWD816WSPL

COOPER INDUSTRIES 816W-SP-L 15Amp 250V Commercial Specification Grade Single Receptacle, White

Price $9.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:816W-SP-L

Description

Eaton White 15 A round commercial outlet. Galvanized steel, wrap-around yoke mounting strap for superior assembly security. Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper is used. Straight blade single receptacle.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Single Receptacle Type Straight Blade
Grade Commercial Voltage Rating 250 V
Amperage Rating 15 A Wire Type Side Wire
Number of Poles 2 Number of Wires 3
NEMA Rating 6-15R Conductor Size 14-10 AWG
Material PVC Color White
Terminal Connection Screw Dielectric Strength 2000 V
Grounding Grounding Contact Material Brass
Temperature Rating -20 to 60 °C Environmental Conditions UL 94 Requirements, V2 Rated Flammability
Standards cULus Listed to UL498, File No. E15058, NOM Certified UPC 032664747144

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100