
LUTRON SCRS-15-TR-DE 15A Claro Tamper-Resistant Duplex Receptacle, Deep Sea
Description
Lutron Claro Tamper-Resistant Duplex Receptacle, 15 Amp, Deep Sea
Specifications
Size | 2.94 in | Wattage | 1875 W |
Number of Poles | 2 | Number of Wires | 3,4,5 |
Connection Type | Screw-Type Terminals | Material | Metal,Plastic |
Color | Deep Sea | Mounting Type | Wallbox |
Temperature Rating | 104 degrees F | UPC | 784276809511 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |