Features and Benefits: - Quality Materials. - Durability. - Time-tested Design. - Depth: 2.2 inches - Mounting: Flush Mount - CSA certified, UL listed

PASS & SEYMOUR R3894W 50Amp 125/250V 3-Pole/4-Wire Receptacle Range Blade, White
Description
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Color | White |
Finish | Gloss | Mounting Type | Flush, Screw |
Standards | NEMA Rated | UPC | 785007260854 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |