Abbotsford
pas5651w

PASS & SEYMOUR 5651W 15Amp 250V 2-Pole/3-Wire NEMA 6-15R Heavy-Duty Spec Grade Single Receptacle, White

Price $17.82 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5651W

Description

Heavy-Duty Spec Grade Single Receptacle Side Wire 15amp 250volt.FEATURES AND BENEFITS:• Auto-ground clip assures positive ground.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.• Backed-out tr-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.• One-piece brass triple-wire power contacts for lasting retention.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Single Receptacle Type Non-Reversing
Grade Specification Size 1.32 L x 1.08 W x 3.68 H In
Voltage Rating 250 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Connection Type Back and Side Wire NEMA Rating 6-15R
Conductor Size 14-10 AWG Material Nylon
Color White Finish Untreated, Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 33.528 mm W x 27.432 mm D x 83.312 mm H
Mounting Type Wall, Flush Temperature Rating -40 °C to 60 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards UL 498, CSA C22.2 No. 42
Application Commercial Grade UPC 785007565133

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok