COOPER INDUSTRIES CWL1530R 30Amp 250V 3-Phase 3-Pole/4-Wire Large Single Receptacle, Black
Description
FEATURES:- Rugged glass filled nylon body- Clearly marked rating, NEMA configuration and approval listings on receptacle face- One piece brass contacts offer superior performance and minimum heat rise- Back and side wire terminal clamps for easy secure wiring
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Single Receptacle | Type | Standard |
Grade | Industrial | Voltage Rating | 250 VAC |
Amperage Rating | 30 A | Number of Poles | 3 |
Number of Wires | 4 | NEMA Configuration | NEMA L15-30 |
Connection Type | Back and Side Wired | Conductor Size | 14-8 AWG |
Material | Glass-Filled Nylon | Color | Black |
Phase | 3 | Terminal Connection | Screw Terminal |
Grounding | Yes | Contact Material | Brass |
Dimensions | 1.62 in W x 3.28 in H x 1.12 in D | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94-V0 Flammability | Standards | UL 498, CSA C22.2 Certified, NFTA Compliant |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |