PASS & SEYMOUR TR15HUSBAC 15A 125V Hospital Grade USB Type-A/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Brown
Description
Pass & Seymour® Tamper-Resistant Duplex Receptacles with USB Charging capabilities are designed with strength and durability in mind. They were designed for the commercial market, and are capable of withstanding heavy use due to their UL Fed Spec certification. This product features an an improved overall 3.1A USB charging output with current sharing technology, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The posted terminal screws and external pressure plates allow for faster, easier, and more reliable back & side-wire terminations.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Duplex Receptacle and USB Charger | Type | Tamper-Resistant, Type-A/Type-C |
Grade | Hospital | Voltage Rating | 125 |
Amperage Rating | 15 | NEMA Configuration | 5-15R |
Connection Type | Back and Side Wired | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Brown |
Terminal Connection | Screw | Dielectric Strength | 1500 V |
Grounding | Auto | Contact Material | Brass |
Dimensions | 2.677 in L x 1.693 in W x 3.28 in H | Temperature Rating | -40 °C to 60 °C |
Environmental Conditions | UL 94 V-2 Flammability Rating | Standards | Federal Specification WC-596, CSA C22.2 No. 42, CSA C22.2 No. 223, cULus Listed, RoHS Compliant, UL 498, UL 1310 Listed |
UPC | 785007181739 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 2400 - SKID - 2400 |