Abbotsford
pastr15husbcc6bk

PASS & SEYMOUR TR15HUSBCC6BK 15A 125V Hospital Grade Ultra-Fast USB Type-C/Type-C Chargers with Duplex Tamper-Resistant Receptacle, Black

Price $90.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TR15HUSBCC6BK
Documents Documents

Description

Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of tamper-resistant receptacles that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects – now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. RoHS compliant.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name USB Duplex Fast Charger Type Tamper-Resistant, Type-C/Type-C, Ultra-Fast
Grade Hospital Voltage Rating 125
Amperage Rating 15 NEMA Configuration 5-15R
Color Black Application For Commercial
UPC 785007207910

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok