Abbotsford
lutdvcl253phwh

LUTRON DVCL-253PH-WH-C 250W 120V 1-Pole/3-Way CFL/LED 600W Incandescent/Halogen Diva C•L Dimmer (Clamshell Packaging), White

Inventory
Unavailable for order at Abbotsford
Manufacturer:LUTRON
Manufacturer #:DVCL-253PH-WH-C
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• HED™ Technology: Advanced Lutron dimming circuitry designed for compatibility with most high efficacy light bulbs• ULR Listed to control:— Dimmable compact fluorescent (CFL) with integrated ballast— Dimmable LED with integrated driver— Lutron Hi-lumeR A-Series LTE LED Driver— Halogen— Incandescent• Low-end adjustment to accommodate a wide range of bulbs• 100% factory tested• NEMA SSL-7A Type 2 Compliant

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type 3 Way, Paddle
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Incandescent/Halogen, 250 W LED/CFL Number of Poles 1
Material Metal/Plastic Color/Finish White/Enamel Painted, Gloss
Action On/Off Indicator Type Universal and LED Retrofit
Connection Type Wire Lead Operating Temperature 0 to 40 degrees Celsius
Dimensions 75 mm W x 40.6 mm D x 119 mm H Mounting Wallbox
Standards UL Listed, CSA Certified, NEMA SSL-7A Type 2 Application For CFL, LED Lighting Control
UPC 784276092111

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok