Abbotsford
lutmacll3s25wh

LUTRON 120V Maestro Dual LED+ Digital Fade Dimmer/Digital Switch, White

Price $111.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MACL-L3S25-WH
Documents Documents

Description

Dimmer/switch with advanced technology for dimming LED, CFL, Incandescent, and Halogen bulbs.Features:• Large tapswitch with a rocker-style dimmer for a standard designer wallplate opening. • No neutral required for wiring into any home.• Coordinating Claro and Stainless Steel wallplates available separately.• 100% factory tested.• No derating required when ganging this product.


Includes (1) Maestro LED+ Dual Dimmer and On/Off Switch

Dimming (top) load works with 75W LED bulbs or 300W incandescent/halogen bulbs

Switch (bottom) load works with all lighting or up to 2.5A fans, including DC and high efficiency fans

Single pole; No neutral wire required

1 line (hot) wire and 2 separate load wires required

Space saver stacked dimmer and switch; dim to adjust the brightness level for one light (top) and switch a second light or fan on/off (bottom)

Press dimmer switch once for favorite preset light level or twice for full on; press and hold for delayed fade-to-off; Green indicator lights display light level

Press bottom switch once to turn the light on, press again to turn off; Green indicator light displays when switch is active

myLevel Personalization – Simple button programming for low-end trim adjustment on LED+ dimmer, preset brightness, disable indicator lights, etc.

Includes (1) Maestro dual dimmer and switch; coordinating Claro wall plate sold separately

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer/Digital Switch Type Dual Controls, Dual LED
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 2.5 A Power Rating 75 W
Number of Poles 1 Color/Finish White
Indicator Type LED Operating Temperature 32 - 104 °C
Environmental Conditions 0 - 90% Includes Front Accessible Service Switch
Standards UL 1472, CSA C22.2 184.1 Application For dimmable LED/CFL
UPC 784276813334

Packages

3 - UNIT - (3) 24 - UNIT - 24