PASS & SEYMOUR WP5002WH 2-Gang Studio Wall Plate, White
Description
Revolutionize the look of technology in your home with the Studio Collection of wall plates from Legrand. FEATURES AND BENEFITS:- Fits any standard decorator sized device- Mounting Hardware Included: Yes- Material: High Impact Flame Retardant Plastic- CSA Listing Info: CSA-C22.2 No. 18.2- CSA Standard: Yes- cULus: Yes- UL Listing No: ANSI/UL 514C- UL Standard: Yes
Specifications
Brand Name | On-Q | Item Name | Wallplate |
Type | Decorator | Series | Studio |
Number of Gangs | 2 | Material | Plastic |
Color | White | Orientation | Vertical |
Width | 4.97 in | Finish | Matte |
Mounting | Wall | UPC | 804428029274 |
Packages
1 - UNIT - 1 |