Abbotsford
lutsc4sw

LUTRON SC-4-SW 4-Gang Satin Colors Wallplate, Snow White

Price $30.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SC-4-SW
Documents Documents

Description

Wall plate for Maestro®, Maestro IR®, Maestro Wireless®, Pico™ wireless control, Spacer System®, Diva®, Lyneo® Lx, Skylark® and Skylark Contour™. Satin finish. All Lutron® wall plates are screwless, seamless and have no visible hardware, the front plate securely snaps into the alignment adapter plate. Full line of wiring devices in designer style opening.

Specifications

Brand Name Lutron Sub Brand Satin Colors
Item Name Wallplate Type 4-Gang Wallplate
Number of Gangs 4 Material Plastic
Color Snow White Orientation Vertical
Thickness 0.3 in Mounting Surface
Standards NOM Certified Application Caseta Wireless,Diva,Lumea,Maestro,Maestro Wireless,Pico Wireless,Skylark,Skylark Contour,Sunnata,Vive Accessories,Vive Maestro Wireless
UPC 027557475662

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok