IPEX 1-Gang Duplex Receptacle Cover
Description
F-Series Single Gang Cover Plates are non-metallic and designed to work with F-Series boxes and come in a variety of configurations from blank covers to duplex and toggle style covers.
Specifications
| Brand Name | Ipex | Sub Brand | Scepter® |
| Item Name | Duplex Receptacle Cover Plate | Type | SING. GANG COV. PLATE DUP. REC. |
| Number of Gangs | 1 | Material | PVC |
| Color | Gray | made_in_canada_B2B | N |
| Finish | Untreated | Mounting | Screw Mount |
| Standards | CSA C22.2 No. 18 | Application | For Outlet Box Cover |
| UPC | 622454776173 |
Packages
| 1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |