Cooper Wiring Arrow Hartâ„¢ midway wall plate, 3 gangs, white, 4.87 inch H x 6.75 inch W, polycarbonate.
Cooper Wiring Arrow Hartâ„¢ midway wall plate, 3 gangs, white, 4.87 inch H x 6.75 inch W, polycarbonate.
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Wallplate | Type | Mid Size |
Number of Gangs | 3 | Length | 4.87 in |
Material | Polycarbonate | Color | White |
Width | 3.13 in | For Use With | Decorator or Ground Fault Circuit Interrupter Switch |
Standards | UL Listed, CSA Certified | Application | For Commercial Applications |
UPC | 032664579745 |
1 - UNIT - 1 | 10 - UNIT - 10 |