Abbotsford
mil48224206

MILWAUKEE 48-22-4206 Large Diameter PEX Cutting Wheel

Price $24.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4206

Description

The Milwaukee large diameter plastic cutter wheel is designed for cutting PVC, CPVC, ABS, and PEX with Milwaukee quick adjust cutters (48-22-4253 and 48-22-4254). Delivers a straight, clean cut. Constructed with high carbon steel for long life. Use with the 48-22-4253 to cut up to 2 in. pipe or with the 48-22-4254 to cut up to 3 in. pipe.


Cuts PVC, CPVC, ABS, & PEX

Designed for use with Milwaukee quick adjust tubing cutters

Cuts up to 2 in. plastic pipe with the 48-22-4253 quick adjust cutter

Cuts up to 3 in. pipe with the 48-22-4254 quick adjust cutter

High carbon steel

1.3 in. Dia

0.4 in. max wall thickness

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee®
Width .1 in Color Black
UPC 045242486465

Packages

1 - UNIT - 1