Abbotsford
mil48229030

MILWAUKEE 48-22-9030 9 in. Finish Nail Puller

Price $20.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9030

Description

The MILWAUKEE® 9" Finish Nail Puller is equipped with our SMOOTHPULL™ high-leverage head delivering maximum leverage for quick nail removal. The durable grip is wear-resistant for continual comfort over the life of the tool and reduces vibration when the nail puller is struck by a hammer. The beveled edges of the nail puller claws allow for better grip on hard to reach nails. The sharpened claws and integrated nail removal feature on the head of the tool provides effective ways to remove embedded nails, reducing damage to surrounding materials. The unique head geometry, combined with optimized 6D-12D nail slots, delivers increased efficiency on the job site when pulling finishing nails.


Limited Lifetime Warranty

SMOOTHPULL™ high leverage head for quick nail removal

Wear-resistant grip

Beveled edge nail slots for better access

Optimized 6D-12D nail slots

Low profile claw that reduces damage to surrounding materials

Nail removal feature to access hard to reach nails

Reduced vibration with SHOCKSHIELD™ grip

Precision claws with long-lasting sharpness

Corrosion resistant

Specifications

Brand Name Milwaukee® Type Finish Nail Puller
Material Steel Color Red,Silver
UPC 045242570102

Packages

1 - UNIT - 1