Abbotsford
mil48229214

MILWAUKEE 48-22-9214 4-Piece Pry Bar Set

Price $79.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9214

Description

The Milwaukee® pry bar set features an I-Beam design for up to 40% more prying strength. The all-metal core and hammer-ready strike cap increase leverage and durability. Each pry bar has a comfort tri-lobe handle, as well as a chrome finish for superior corrosion resistance. The 4 pc. Pry bar set comes in an easy-access tray for a long-term storage solution.


I-Beam design: up to 40% stronger

All-metal core

Hammer-ready strike cap

Comfortable tri-lobe handles

Chrome finish for corrosion resistance

Easy-access storage tray

Lifetime guarantee

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee?®
Type Pry Bar Length 26.57 in
Material Metal Handle Material Tri-lobe
Color Red,Silver Weight 5 lb
UPC 045242508099

Packages

1 - UNIT - 1