Abbotsford
mil48229419

MILWAUKEE 48-22-9419 19oz Milled Face Hickory Wood Framing Hammer

Price $43.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9419

Description

The Milwaukee 19 oz hickory framing hammer has a drop forged head with a large milled Stiletto face. This framing hammer has a 16 in. long American hickory handle that absorbs vibration. The hammer head features a milled face and a magnetic nail set.


Milled face grips nail head to minimize slipping when striking

Axe style American hickory handle

Large striking face

Magnetic nail set

Forged head

American hickory

Anti-ring claw design

Hybrid handle optimized for balance

19oz hammer head weight

Precision balanced design

Specifications

Brand Name Milwaukee® Head Material Forged Steel
Handle Material Wood Handle Length 16.0 in
Weight 1.845 lb UPC 045242538027

Packages

1 - UNIT - 1