Abbotsford
mil48229519

MILWAUKEE 48-22-9519 19oz Smooth Face Hickory Wood Framing Hammer

Price $44.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9519

Description

The Milwaukee 19 oz hickory framing hammer has a drop forged head with a large smooth Stiletto face. This framing hammer has a 16 in. long American hickory handle that absorbs vibration. The hammer head features a smooth face and a magnetic nail set.


Smooth face hammer ideal for finish applications

Axe style American hickory handle

Large striking face

Magnetic nail set

Forged head

American hickory

Anti-ring claw design

Hybrid handle optimized for balance

19oz hammer head weight

Precision balanced design

Specifications

Brand Name Milwaukee® Handle Material Wood
Handle Length 16.0 in Weight 1.845 lb
UPC 045242538034

Packages

1 - UNIT - 1