Abbotsford
mil48220222

MILWAUKEE 48-22-0222 12 in. PVC/ABS Saw Replacement Blade

Price $17.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0222

Description

The Milwaukee 12 in. PVC saw replacement blade is designed for use with the Milwaukee PVC/ABS saw handle (48-22-0212) and most other PVC saw handles. The 48-22-0222 PVC saw replacement blade is designed to cut PVC/ABS plastic, plywood, wallboard, and laminates.


Versatile - designed to cut PVC/ABS plastic, plywood, wallboard, and laminates

10 TPI blade

Cuts rapidly through material

Machined precision - edges stay sharp longer

Rust protection - increased tool life by reducing corrosion

Rust protection - increased tool life by reducing corrosion

Specifications

Brand Name Milwaukee® Blade Length 12.0 in
Blade Thickness 0.04 in Number of Teeth 120
Blade Material Steel UPC 045242467532

Packages

1 - UNIT - 1