Abbotsford
mil48222186

MILWAUKEE 48-22-2186 9-Key Ball End L-Style Hex Key Set - Metric

Price $40.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2186

Description

The MILWAUKEE® 9PC Metric L-Style Hex Key Set with Ball Ends features the easiest access keys on the market. The pivoting holder with offset keys makes it quick and easy to grab the necessary size key. These allen keys withstand more torque and extend the life of the tool in the toughest jobsite conditions. The holder and keys have long-lasting, high-contrast markings for quick size identification. With a ball end, the hex keys are able to easily access fasteners even when at a difficult angle. The pivoting holder with a hang hole makes transportation and storage simple. The Milwaukee® 9PC Metric L-Style Hex Key Set with Ball Ends is backed by their Limited Lifetime Warranty.


Easiest Key Access: Pivoting Holder & Offset Keys

Keys Withstand More Torque

High-Contrast Markings for Easy ID

Ball End for Better Angle Access

Durable keys made with heat-treated alloy steel

Black Oxide Key finish resists rust and corrosion

Chamfered key ends for easier insertion into fasteners

Stay Organized - Most popular key sizes in handle

Includes 9 Metric keys: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10

Easy Storage - Hang Hole

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242630615

Packages

1 - UNIT - 1