Abbotsford
idi35088

IDEAL INDUSTRIES 35-088 Electrician's Scissors with Stripping Notch

Price $38.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-088

Description

Designed for use in telephone and electrical service applications. Cut up to 16 AWG solid and 12 AWG stranded wire. Serrated surface on back blade edge cleans wire. Electrician’s Scissors with stripping notches strip 19 and 23 AWG wire.

Specifications

Brand Name Ideal Item Name Electrician's Scissor with Stripping Notch
Type Ambidextrous Cutting Length 1 in
Cutting Capacity 16 AWG Solid and 12 AWG Stranded Wire Blade Material High Carbon Steel
Blade Finish Nickel Chrome Plated Overall Length 5-1/4 in
Handle Type Straight, Ring Blade Type Blunt Tip, Serrated
Handle Material High Carbon Steel Standards RoHS
Application For Telephone and Electrical Service Applications, and also Strips Cat5, Cat6 Cable UPC 783250350889

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok