kln44037

KLEIN TOOLS 44037 3-3/8" Sportsman Knife Drop Point

Availablefor Backorder
Price $106.97 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44037

Description

Klein's Sportsman Knife is the perfect tool for your extracurricular activities. The blade is stainless steel for long life. Ergonomic handle provides firm, comfortable grip. Add this one to your fishing, home or work tool box or bag.

Specifications

Brand Name Klein Tools Item Name Folding Knife
Type Sportsman Blade Size 3-3/8 in L
Blade Material Stainless Steel Overall Length 8.75 in
Handle Color Brass Blade Type Drop Point, Straight
Closed Length 4-7/8 in Handle Type Curved
Handle Material Ebony Wood Includes (1) Blade
UPC 926444403736

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok