Abbotsford
kln44131

KLEIN TOOLS 44131 Folding Utility Knife

Price $26.25 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44131

Description

This innovative and useful tool combines the best features of a lock back knife with a utility knife. Features a sturdy aluminum handle with fold-out blade housing. The blade is changed easily using patented snap lock and sliding mechanism. It uses standard utility blades.PRODUCT FEATURES:- Lockback knife and utility knife together with easy push button open and close- Triple ground blades stay sharp longer and contain a wire stripping notch- Patented snap lock and sliding mechanism for quick blade changes- Heavy duty durable construction and sturdy aluminum handle with fold-out blade housing- Rubber grips on handle for improved control and comfort- Bright orange handle color makes this knife easy to find in a tool bag or pouch- Uses standard utility blades

Specifications

Brand Name Klein Tools Item Name Folding Knife
Type Utility, Lockback Blade Material Steel
Overall Length 6-1/4 in Handle Color Bright Orange
Blade Type Push Button Open and Close, Straight, High Quality Triple Ground Closed Length 4 in
Handle Type Comfortable Grip Handle Material Aluminum
Handle Length 4-1/8 in Includes (1) Blade
UPC 092644440250

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok