Abbotsford
sta11301

STANLEY TOOLS 11-301 18mm STANLEY Quick-Point™ Blades (3)

Inventory
Unavailable for order
Manufacturer:STANLEY TOOLS
Manufacturer #:11-301

Description

Replacement blade with 8 cutting points. Fits Stanley® 10-218, 10-480, 10-380, 10-280, 10-220, 10-481 and 10-151. Snap-Off Blade Knives and most other 18mm snap-off blade knives.

Specifications

Brand Name Stanley Sub Brand Quick Point®
Item Name Utility Blade Type Straight, 8 Segment, Snap-off, Parallelogram
Length 4-1/4 in Width 18 mm
Thickness 0.02 in Material Carbon Steel
For Use With 10-218, 10-480, 10-380, 10-280, 10-220, 10-481 and 10-151 Snap-Off Blade Knives UPC 076174113013

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok