Abbotsford
kln44213

KLEIN TOOLS 44213 Bearing-Assisted Open Pocket Knife

Price $44.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:44213
Documents Documents

Description

Klein Tools’ Bearing-Assisted Open pocket knife deploys smoothly with only one hand. In fact, you can engage the flip lever with just one finger. This durable yet lightweight skeleton frame knife sports a fine edge, Tanto blade.The stainless steel blade is held securely open with a frame lock. The low-setting pocket clip keeps it deep in your pocket and out of the way.PRODUCT FEATURES:- Bearing-assisted opening mechanism enables a smooth, easy deployment of the blade- Ambidextrous flip lever for easy one finger opening- Stainless steel Tanto blade is perfect for piercing and slicing- Low-carry pocket clip allows the knife to sit low and out of the way- Durable, lightweight skeleton frame- Frame lock secures the blade open- Lanyard hole for secure tethering

Specifications

Brand Name Klein Tools Item Name Pocket Knife
Type Frame, Bearing-Assist Opening Blade Size 3.4 in L x 0.13 in T
Blade Material 420HC Stainless Steel Overall Length 8 in
Handle Color Black Blade Type Tanto
Overall Width 0.6 in Closed Length 4.6 in
Handle Type Skeleton Handle Material Stainless Steel
Application Cutting and Slicing UPC 092644442131

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok