Abbotsford
mil48351411

MILWAUKEE 48-35-1411 72-inch Laser Tripod

Price $74.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-35-1411

Description

The 72" Laser Tripod is perfect for setting the height of a horizontal laser line or getting the laser off of the ground when needed. You can adjust the tripod from 28" to 72" with additional range when used with the 360° Laser Bracket Mount (48-35-1311, not included) and Bottom Mounting Point. The Tripod also features 15" of precision adjustment for faster vertical alignment, and reinforced gearing on the center shaft for longer tool life. The aluminum tripod is lightweight and durable with a 1/4" to 20" pan-tilt head. The MILWAUKEE® 72" Laser Tripod is backed by a limited three-year warranty.

Specifications

Brand Name Milwaukee Item Name Laser Tripod
Material Aluminum Color Black
Application For Setting the Height of a Horizontal Laser Line or Getting the Laser Off of the Ground UPC 045242568420

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok