Abbotsford
milmlsqm070

MILWAUKEE MLSQM070 7 in. Magnetic Rafter Square

Price $33.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:MLSQM070

Description

The Milwaukee® 7 in. magnetic rafter square has a stronger frame and is the most versatile rafter square. It features three rare earth magnets for a secure hold on ferrous materials. Scribe notches from 1 in. to 6 in. allow for easy ripping of lumber. A 1 in. cutout helps prop pipe making it easier to cut on the job site. A reinforced frame provides durability on the job site and high visibility laser etched markings make it easy to read.


Rare earth magnets

Scribe notches from 1 in. to 6 in.

1 in. cutout props pipe

High visibility laser etched markings

1-1/8th Heel

Precision machined extruded aluminum

Precision machined extruded aluminum

Specifications

Brand Name Milwaukee® Sub Brand TORPEDO
Material Aluminum UPC 045242532681

Packages

1 - UNIT - 1