Abbotsford
mil48225201

MILWAUKEE 48-22-5201 100 Ft. Steel Open Reel Long Tape Measure

Price $48.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-5201

Description

The MILWAUKEE® 100' Steel Open Reel Long Tape features a GRIME GUARD™ Blade Wiper for the smoothest retraction and to wick away jobsite contamination. This open reel measuring tape with a steel blade delivers up to 50% less stretch than fiberglass long tapes. Reinforced 3:1 Planetary Metal Gears won't strip, increasing the life of the tool. Milwaukee Long Tape Measures are backed by a limited lifetime warranty.


Smoothest Retraction

GRIME GUARD™ Blade Wiper

50% Less Stretch

3:1 Gear Ratio

1/2" Nylon Bond Steel Blade

Metal Planetary Gear System Won't Strip

Dual Side Printing (Inches on Top; Engineer Scale on Bottom)

Maximum length 100'

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee® Blade Material Steel
UPC 045242486052

Packages

1 - UNIT - 1