Abbotsford
mil48223180

MILWAUKEE 48-22-3180 INKZALL™ Blue Fine Point Markers

Price $1.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3180

Description

The Milwaukee INKZALL colored permanent markers are optimized for jobsite conditions. The durable tip is designed to withstand writing on rough surfaces such as OSB, cinder block and concrete and writes through dusty, wet or oily contamination. The hard hat clip is designed to clip onto the brim of hard hats for easy access.


Wear resistant tip: acrylic nib ideal for rough surfaces such as OSB, cinder block and concrete

Quick dry time: reduced smearing markings on PVC, HVAC pipe and steel studs

Hard hat clip: attaches for easy access

Lanyard hole - secure marker through cap or clip

Specifications

Brand Name Milwaukee® Sub Brand INKZALL
Length 7.13 in UPC 045242355266

Packages

36 - UNIT - (36)