Abbotsford
idi35194

IDEAL INDUSTRIES 35-194 4 inch x 8-3/8 inch #2 Tip Phillips Screwdriver

Price $12.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-194

Description

Phillips screwdriver features vapor-blasted tip prevents plate chipping. Identification mark on ends. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Phillips, Phillips Head Screws Tip Size #2
Tip Type Phillips Overall Length 8-3/8 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Shank Type Round Shank Size 4 in
Handle Type Cushion Grip Finish Nickel Chrome Plated
UPC 783250351947

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok