Abbotsford
kln7324

KLEIN TOOLS #2 Combo Tip Driver, 4-Inch Fixed Blade

Price $17.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:7324

Description

Finally, a perfectly shaped Combo-Tip driver. Combination-Tip drivers are designed for maximum contact with combination head screws most commonly found on electrical devices and fittings. Custom heat treated to withstand the torque needed to fasten all types of combination head screws.PRODUCT FEATURES:- Precision machined tip designed for combination head screws - Custom heat-treated for long life - Cushion-Grip handle for maximum comfort and torque - Made in the USA

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Fixed Blade, Combo Tip Size #2
Tip Type Combo Overall Length 211.9 mm
Handle Color Black Shank Type Round
Handle Type Cushion Grip Application Cushion-Grip handle for maximum comfort and torque.
UPC 092644323768

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok