Abbotsford
mil48224001

MILWAUKEE 48-22-4001 16 in. Bulldog Tinner

Price $96.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4001

Description

The Milwaukee 16 in. Bulldog tinner is equipped with 40% larger handle loops than traditional tinner snips and features bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.


40% larger handles

Cuts up to 16 gauge cold rolled steel/18 gauge stainless steel

Bolt lock technology - blades will not loosen

All-metal contoured handles for durability and comfort

Forged strength design

Rust Resistant

Rust Resistant

Specifications

Brand Name Milwaukee® Overall Length 16.0 in
Handle Type Contoured Handle Material Steel
UPC 045242350285

Packages

1 - UNIT - 1