Abbotsford
mil48224210

MILWAUKEE 48-22-4210 1-5/8 in. Ratcheting Pipe Cutter

Price $98.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4210

Description

The Milwaukee 1-5/8 in. ratcheting pipe cutter is engineered for straight, easy cuts. The piece point blade is designed to accurately pierce without crushing or cracking the pipe. The blade is constructed with stainless steel for long life and a durable cutting edge. Ergonomic handles ensure user comfort for all day use. An all-metal lock is integrated in the handle for easy one-handed operation.


1-5/8 in. max capacity

Pierce point blade

Durable stainless steel blade

Ergonomic handle design

Integrated lanyard hole

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee?®
Type Ratcheting Cutting Capacity 0 to 1-5/8 IN
Handle Type Ergonomic Weight 1.25 lb
UPC 045242477005

Packages

1 - UNIT - 1