MILWAUKEE 48-22-4215 2-3/8 in. Ratcheting Pipe Cutter
Description
The Milwaukee 2-3/8 in. ratcheting pipe cutter is engineered for straight, easy cuts. The piece point blade is designed to accurately pierce without crushing or cracking the pipe. The blade is constructed with stainless steel for long life and a durable cutting edge. Ergonomic handles ensure user comfort for all day use. An all-metal lock is integrated in the handle for easy one-handed operation.
Specifications
| Brand Name | Milwaukee | Sub Brand | Shockwave™ |
| Item Name | Ratcheting Pipe Cutter | Type | Pierce Point |
| Overall Length | 11-1/2 in | Cutting Capacity | 2-3/8 in |
| Blade Material | Stainless Steel | Handle Type | Ergonomic |
| Color/Finish | Red | Weight | 1.35 lb |
| Application | For PVC, CPVC, PEX, Rubber Hose, ABS Cutting | UPC | 045242477029 |
Packages
| 1 - UNIT - 1 |