Abbotsford
mil48224250

MILWAUKEE 48-22-4250 1/2 in. Mini Copper Tubing Cutter

Price $23.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4250

Description

The Milwaukee® 1/2 in. mini copper tubing cutter is designed to be the most durable mini cutter on the market. Featuring a proprietary adjustment mechanism, Milwaukee mini tubing cutters are engineered for 5X longer life. For added durability and extended performance, chrome rollers provide best in class rust protection. An easy grip knob allows faster adjustment and easier use.


1/8 in. to 5/8 in. cut capacity

Proprietary adjustment mechanism

Chrome rollers

Easy grip knob

Extra blade included

Specifications

Brand Name Milwaukee® Weight 0.305 lb
UPC 045242348152

Packages

1 - UNIT - 1